This item is Discontinued.

Gluedevil Low Pressure Pvc Cement Bottle With Brush 16.9 Fl Oz/500Ml 50-PVCCEM0827

Low Pressure Pvc Cement Bottle With Brush 16.9 Fl Oz/500Ml (Discontinued)

  • Mfr # 50-PVCCEM0827
  • Zoro # G6990368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-PVCCEM0827
Zoro #
G6990368
UPC #
6008741001236
Country of Origin
South Africa

Dimensions

Size
16.9 fl oz x 12 pk
Width
3.1496062992126
Height
6.2992125984252
Length
3.1496062992126

Details

Color
Clear
Application
Low-pressure pipes like swimming pool pipes, outlet pipes, cable conduits, PVC gutters, PVC and ABS connections, etc.
Features
Has excellent water resistance and is suitable for both interior and exterior applications.
Material
Polyvinyl chloride solution
Weight
1.12455
Moderately viscous solution
Sharp - pungent

Description

GLUEDEVIL PVC CEMENT is a high quality, fast setting solvent-based cementing adhesive formulated to provide a strong joint and seal when joining rigid PVC pipes and fittings. It has excellent water resistance and is suitable for both interior and exterior applications to LOW PRESSURE pipes like swimming pools pipes, outlet pipes, cable conduits, PVC gutters, PVC and ABS connections etc. Not suitable for soft and flexible PVC and some plastics eg: polythene or polypropylene.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.