Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing Supported Clutches

  • Mfr # FN 459-M

  • Zoro # G516497865


product price: $1,150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN 459-M
Zoro #
G516497865
UPC #
-
Country of Origin
Germany

Details

Item
Ball Bearing Supported Clutches

Description

Ball Bearing Supported Clutches, Clutch/Brake Type Sprag, Static Torque 303.1 ft-lb, Shaft Diameter 30 mm, Maximum Speed 3,000 RPM, Outside Diameter 64 mm, Overall Width 27 mm, Resistance Properties Corrosion Resistant, Standards DIN 6885, Application Backstops/Overrunning Clutches, Indexing Clutches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.