Zoro Homepage

Precison Angular contact Bearing, PR

  • Mfr # S6002 CTA P4+ DUL

  • Zoro # G516497438


product price: $185.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6002 CTA P4+ DUL
Zoro #
G516497438
UPC #
-
Country of Origin
Germany

Details

Item
Super Precison Angular contact Bearing

Description

Super Precison Angular contact Bearing, Ball Material Alloy Steel, Bearing Industry Number S 6002, Bore Diameter 15 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 54,000 RPM, 72,000 RPM, Outside Diameter 32 mm, Overall Width 9 mm, System of Measurement Metric, ABEC Rating P4, Application General Purpose, Dynamic Radial Load Capacity 6,650 N, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.