Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 100 PK, Orange

  • Mfr # GMON50025

  • Zoro # G215547076


product price:  $12.49
/pk 100, $0.12/ea
Sold in multiples of 10 for $124.90

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Orange
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMON50025
Zoro #
G215547076
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
5 mil
Size
2XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Latex-Free
Latex-Free

Description

5 Mil Orange Nitrile Disposable, Size 2XL


  • These gloves offer reliable hand protection, making them suitable for various tasks and environments.
  • The micro-textured surface enhances grip, providing better control and reducing the chance of slippage when handling objects or performing tasks.
  • Being both industrial grade and standard grade, these gloves are suitable for a wide range of applications, catering to different industries and tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.