Zoro Homepage

GP-LIFEPO4-250 Lithium Iron Phosphate Solar Battery - 250Ah

  • Mfr # 82740

  • Zoro # G115810607


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
10 in
Material
Plastic
Length
21 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82740
Zoro #
G115810607
UPC #
839085008140
Country of Origin
China

Dimensions

Depth (In.)
10 in
Length
21 in

Details

Material
Plastic
Color
Black

Description

Go further off-the-grid with the new Go Power. 100ah Lithium Iron Phosphate solar battery. Built specifically for mobile applications, this deep cycle battery is ideal for life on the road. Lithium technology offers a lightweight, safe alternative to traditional batteries, giving almost double the usable capacity of Lead Acid. The GP-LIFEPO4-250 provides 250 amp-hours of DC power. Use on its own or connect up to four together to build a powerful battery bank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.