This item is Discontinued.

Go Power! Power Inverter, Modified Sine Wave, 450 W Peak, 225 W Continuous, 3 Outlets G75-GP225HD

Power Inverter, Modified Sine Wave, 450 W Peak, 225 W Continuous, 3 Outlets (Discontinued)

  • Mfr # G75-GP225HD
  • Zoro # G210833150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G75-GP225HD
Zoro #
G210833150
UPC #
839085007808
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
450 W
Continuous Output Power
225 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10.5 to 16V DC
Inverter Output Voltage
100 to 120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Lighter Socket
Number of Outlets
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.