Breeze II Unisex Cooling Vest - Hi-Vis / 4XL/5XL
- Mfr # BZ2-YE-4XL/5XL
- Zoro # G823390804
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Maximum Cooling Time
20 hrs
Material
Nylon
High-Visibility
Yes
Closure Type
Adjustable Side Straps
Color
Hi-Vis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZ2-YE-4XL/5XL
- Zoro #
- G823390804
- UPC #
- 810141675001
- Country of Origin
- China
Dimensions
- Size
- 4XL/5XL
Details
- Maximum Cooling Time
- 20 hrs
- Material
- Nylon
- High-Visibility
- Yes
- Closure Type
- Adjustable Side Straps
- Color
- Hi-Vis
- Item
- Hi-Vis Cooling Vest
- Cooling Method
- Ice Packs & Battery-Powered Pumps
Description
This is the High-Vis Breeze II, our upgraded unisex cooling vest built for demanding work environments-now with better fit, function, and all-day cooling performance. Designed to keep you cool and visible, this vest meets ANSI Class III standards for high visibility, making it ideal for job sites, road work, or any high-heat situation where safety and comfort matter. Stay cool for up to 20 hours on one charge, thanks to the built-in whisper-quiet pump that circulates water through a fully enclosed cooling system. Breeze II features improved side straps for better adjustability, a waterproof zipper reservoir for faster refills, and a redesigned chest power button for easier operation on the job. The new flat ice plates are easier to freeze, insert, and swap-no mess, no stress. Each vest includes one 10,000mAh power bank and a reusable ice plate to help you keep your cool through even the toughest shifts. What does everything weigh? This is our most common question! The empty vest, including the piping and pump, weighs 1 lb 12 oz. The 6 oz battery fits securely in the water-resistant pouch on the front. For optimal cooling, add one frozen ice plate (~1 lb) and 16 oz of cool water to the reservoir. How does this work? Load a reusable ice plate into the vest's waterproof reservoir, fill with cool water, and turn it on. The internal pump moves water around your body through discreet channels, drawing heat away and sending it back to be re-cooled at the ice plate. This closed-loop system helps regulate body temperature even during long hours outdoors. The BPA-free polyethylene (PE) reservoir helps keep the water colder longer for extended relief. Keep extra plates in the freezer and swap them as needed. The included 10,000 mAh battery is stored in a durable water-resistant pouch for added protection while you work. Stay safe, stay visible, and stay cool with the High-Vis Breeze II.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.