Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK

  • Mfr # IBI-810-ML

  • Zoro # G106888561


product price: $304.50
/pk 250, $1.22/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/4 in
Grip Range
.080-.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBI-810-ML
Zoro #
G106888561
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.080-.625 in
System of Measurement
Inch

Description

IBI-810-ML Goebel M-Lock Blind Rivet, 1/4, .250 Diameter [.080-.625 Grip Range], Dome Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.