
Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK
Mfr # ABS-45
Zoro # G406888261
product price: $21.45
/pk 1000, $0.02/eaKey Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.251-.312 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS-45
Zoro #
G406888261
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.251-.312 in
System of Measurement
Inch
Description
ABS-45 Goebel Open End Blind Rivet, 1/8, .125 Diameter [.251-.312 Grip Range], Dome Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.