Shop GOEBEL
See all product information
Create Account
Blind Rivet, Dome Head, 1/8 in Dia., Steel Body, 1000 PK
- Mfr # SBS-46
- Zoro # G906888310
product price:Â
$
37.49
/pk of 1000, $0.04/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.313-.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS-46
- Zoro #
- G906888310
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .313-.375 in
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 1/8 in
Description
SBS-46 Goebel Open End Blind Rivet, 1/8, .125 Diameter [.313-.375 Grip Range], Dome Head Steel/Steel, Zinc Clear Finsih Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.