This item is Discontinued.

Goebel Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK ABS-53-56MGCT

Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK (Discontinued)

  • Mfr # ABS-53-56MGCT
  • Zoro # G306888507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-53-56MGCT
Zoro #
G306888507
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
5/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.157-.375 in
System of Measurement
Inch

Description

ABS-53-56MGCT Goebel Multi-Grip Blind Rivet, 5/32, .156 Diameter [.157-.375 Grip Range], Dome Head Aluminum/Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.