
Blind Rivet, Dome Head, M6 Dia., Steel Body, 250 PK
Mfr # SBS-M6x19-GB
Zoro # G406888889
product price: $79.99
/pk 250, $0.32/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
M6
Grip Range
.354-.472 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBS-M6x19-GB
Zoro #
G406888889
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
M6
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.354-.472 in
System of Measurement
Inch
Description
SBS-M6x19-GB Goebel Go-Bulb Blind Rivet, M6 Diameter [.354-.472 Grip Range], Dome Head Steel/Steel, Zinc Clear Trivalent Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.