Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Large Flanged Head, 5/32 in Dia., Aluminum Body, 500 PK

  • Mfr # ABS-52LF

  • Zoro # G106888219


product price: $20.25
/pk 500, $0.04/ea

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.063-.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-52LF
Zoro #
G106888219
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
5/32 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.063-.125 in
System of Measurement
Inch

Description

ABS-52LF Goebel Open End Blind Rivet, 5/32, .156 Diameter [.063-.125 Grip Range], Large Flange Head Aluminum/Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.