
Rivet Nut, #10-32 Thread Size, Steel, 250 PK
Mfr # LKS4-1032-225
Zoro # G206888966
product price: $42.25
/pk 250, $0.17/eaKey Features
Thread Size
#10-32
Material
Steel
Finish
Zinc Yellow
Grip Range
0.130" to 0.225"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKS4-1032-225
Zoro #
G206888966
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Details
Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
0.130" to 0.225"
System of Measurement
Inch
Description
LKS4-1032-225, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 10-32 UNF-2B Thread Size (.130-.225 Grip) (3.30-5.72mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.