
Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK
Mfr # GSS3-420
Zoro # G406888803
product price: $149.99
/pk 250, $0.60/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
End Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSS3-420
Zoro #
G406888803
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
End Type
Open
Description
GSS3-420, Goebel GO-SERT SK Series Insert, Knurled 360┬░ Swaging Series Steel zinc plated 1/4-20 UNC ; Open End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.