Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, 3/8"-16 Thread Size, Steel, 250 PK

  • Mfr # LHS4-616-312

  • Zoro # G906888600


product price: $103.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Yellow
Grip Range
0.150" to 0.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS4-616-312
Zoro #
G906888600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.150" to 0.312"
System of Measurement
Inch

Description

LHS4-616-312, Goebel GO-NUT LH Series Rivetnut Insert, 3/8-16 UNC-2B Thread Size, (0.150 - 0.312 Grip Range), H Style Semi-Hex Body, Large Flange Head, Steel 1008, Zinc Yellow Trivalent Chromate Per ASTM-B-633 Type II, Class 2, RoHS 3 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.