Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK

  • Mfr # LKA1-632-80

  • Zoro # G706888794


product price: $54.89
/pk 250, $0.22/ea

Key Features

Thread Size
#6-32
Material
Aluminum
Finish
Plain
Grip Range
0.020" to 0.080"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKA1-632-80
Zoro #
G706888794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32

Details

Item
Rivet Nut
Material
Aluminum
Finish
Plain
Grip Range
0.020" to 0.080"
System of Measurement
Inch

Description

LKA1-632-80, Goebel GO-NUT LK Series Rivetnut Insert, 6-32 UNC-2B Thread Size, (0.020 - 0.080 Grip Range), "L" Style Round Body Splined, Large Flange Head, Aluminum 5056, Plain, RoHS 3 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.