
Rivet Nut, #8-32 Thread Size, Aluminum, 250 PK
Mfr # FSA1-832-75
Zoro # G406888520
product price: $50.49
/pk 250, $0.20/eaKey Features
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Grip Range
0.010" to 0.075"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA1-832-75
Zoro #
G406888520
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Details
Item
Rivet Nut
Material
Aluminum
Finish
Plain
Grip Range
0.010" to 0.075"
System of Measurement
Inch
Description
FSA1-832-75, Goebel GO-NUT FS Series Rivetnut Insert, 8-32 UNC Thread Size (0.010 - 0.075 Grip Range) Round Body, Heavy Duty Flat Head, Aluminum, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.