
Rivet Nut, #8-32 Thread Size, Aluminum, 250 PK
Mfr # SKA1-832-80
Zoro # G006889248
product price: $53.99
/pk 250, $0.22/eaKey Features
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Grip Range
0.020" to 0.080"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKA1-832-80
Zoro #
G006889248
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Details
Item
Rivet Nut
Material
Aluminum
Finish
Plain
Grip Range
0.020" to 0.080"
System of Measurement
Inch
Description
SKA1-832-80, Goebel GO-NUT SK Series Rivetnut Insert, 8-32 UNC-2B Thread Size, (0.020 - 0.080 Grip Range), "K" Style Round Body Splined, Low Profile Head, Aluminum 5056, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.