Shop GOETZE KG
See all product information
Create Account
High Performance PRV series 812, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 175PSI
- Mfr # 812sGK-20-NPT-m/-20/-FKM 175 PSI
- Zoro # G512043868
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/4"
Body Material
Brass
Inlet Type
Male thread NPT
Seal material
FKM - Fluorcarbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812sGK-20-NPT-m/-20/-FKM 175 PSI
- Zoro #
- G512043868
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inlet Size
- 3/4"
Details
- Body Material
- Brass
- Inlet Type
- Male thread NPT
- Seal material
- FKM - Fluorcarbon
Description
High Performance Pressure relief Valve, Brass Atmospheric Dischargenon-gastight, open spring housing for neutral gaseous mediaStandard with twist-type lifting mechanismValve Dimension: DN20Male thread NPT-mInlet Dimension: DN20 3/4''FKM Seal: FluorocarbonASME Sec. VIII Div. 1 approval for gasesPressure set at 175 PSI
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.