Zoro Homepage

Insert For Pressure Reducing Valve Series 681, Dn40, Epdm Seal

  • Mfr # 681 Insert-DN40 EPDM

  • Zoro # G513796022


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Body Material
Gunmetal
Height (In.)
3"
Width (In.)
3"
Length (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681 Insert-DN40 EPDM
Zoro #
G513796022
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
3"
Width (In.)
3"
Length (In.)
4"

Details

Body Material
Gunmetal

Description

Valve Insert for pressure reducing valve series 681Standard and high pressure, DN 40EPDM ethylene propylene diene seal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.