Shop GOGREEN
See all product information
Create Account
SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, Green/Orange, 50 ft
- Mfr # GG-14050
- Zoro # G105856547
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green/Orange
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-14050
- Zoro #
- G105856547
- UPC #
- 815333016594
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Green/Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- ETL Listed
Description
Gogreen power, gg-14050, 50 ft extension cord - orange/green the power by gogreen 50' 12/3 sjt w-a contractor extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Has lighted green plugs and extra heavy molded plugs. Recommend for use with heavy duty equipment and tools. Etl listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.