
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Green/Orange, 100 ft
Mfr # GG-13800
Zoro # G305856590
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
14/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG-13800
Zoro #
G305856590
UPC #
815333016570
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green/Orange
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed
Description
Gogreen power, gg-13800, 100 ft extension cord - orange/green the power by gogreen 100' 14/3 sjt w-a extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord comes with green lighted end plugs and is great for your car, garage, office and kitchen. Etl listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.