Zoro Homepage

SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, 8 ft

  • Mfr # GG-13708

  • Zoro # G105489660


product price: $19.19
/ea
Sold in multiples of 3 for $57.57

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-13708
Zoro #
G105489660
UPC #
815333017508
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
8 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed

Description

Gogreen power 16/3 sjtw 8ft heavy duty extension cord, gg-13708 - lighted end the gogreen power 16/3 8ft extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs and a lighted green end to show power is flowing. The 16/3 cord is rated at 13 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.