
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Black, 8 ft
Mfr # GG-13708BK
Zoro # G905489952
product price:Â $24.95
/ea
Sold in multiples of 3 for $74.85
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG-13708BK
Zoro #
G905489952
UPC #
815333018673
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
8 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed
Description
Gogreen power 16/3 sjtw 8ft heavy duty extension cord, gg-13708bk - black the gogreen power 16/3 8ft extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs making it the perfect extension cord for your job. The 16/3 cord is rated at 13 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.