SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Orange, 15 ft
- Mfr # GG-13715
- Zoro # G305663938
product price:Â
$
20.15
/ea
Sold in multiples of 2 for
$40.30
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-13715
- Zoro #
- G305663938
- UPC #
- 815333017515
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 15 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- ETL Listed
Description
Gogreen power 16/3 sjtw 15ft heavy duty extension cord, gg-13715 - lighted end the gogreen power 16/3 15ft extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs and a lighted green end to show power is flowing. The 16/3 cord is rated at 13 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.