Shop GOGREEN
See all product information
Create Account
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 3 Outlets, Green, 2 ft
- Mfr # GG-15022GN
- Zoro # G605489863
product price:Â
$
44.39
/ea
Sold in multiples of 2 for
$88.78
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Power Indicator
No
Gauge/Conductor
16/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-15022GN
- Zoro #
- G605489863
- UPC #
- 815333017256
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 2 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Jacket Color
- Green
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- ETL Listed
Description
Gogreen power 16/3 sjtw 22ft 3 outlet heavy duty extension cord, gg-15022gn - green the gogreen power 16/3 22ft 3 outlet extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains a 3 outlet heavy duty molded plug making it the perfect extension cord to operate multiple items at the same time. The 16/3 cord is rated at 13 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.