Shop All Hand Soaps
Gojo
1 gal Liquid Hand Soap Pump Bottle
Mfr # 0945-04
Zoro # G501873520
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Natural Citrus
- Fragrance Citrus
- Application Hand Cleansing
- Hygiene Form Liquid
- Hygiene Properties Biodegradable, Paraben Free
Product Information
- Brand Gojo
- MFR # 0945-04
- Zoro # G501873520
- UPC # 00073852403695
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 1 gal, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben Free, Formula Natural Citrus, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P23)
- ZORO SELECT First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- GARELICK Garelick 99136 Upholstery Clip (99136)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5715-06)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- GOJO 1 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2358-02)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- Gojo Hand Soaps