This item is Discontinued.

Gojo 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 1 0948-04

1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 1 (Discontinued)

  • Mfr # 0948-04
  • Zoro # G4131321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0948-04
Zoro #
G4131321
UPC #
073852009484
Country of Origin
Unknown

Dimensions

Size
1/2 gal.

Details

Formula
Quick-Acting, Lotion Hand Cleaner
Fragrance
Natural Citrus
Application
Effective on Dirt and Oil
Hygiene Form
Liquid
Hygiene Properties
None
Packaging Type
Pump Bottle
Green Certification or Other Recognition
USDA Certified Biobased Product
Requires Dispenser
No
Hygiene Series
None
Green Environmental Attribute
Meets SCAQMD Requirements
Item
Hand Cleaner
Color
Orange
Standards
Complies with current FDA regulations for cosmetic and/or over the counter drug products
Form
Liquid
Refill Type
No Refill

Description

Hand Cleaner, Color Orange, Form Liquid, Fragrance Citrus, Hygiene Properties None, Formula D-Limonene, Requires Dispenser No, Standards Complies with current FDA regulations for cosmetic and/or over the counter drug products, Application Industrial Soils, Medium Dirts and Grease Removal, Individually Wrapped Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.