Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200 ml Foam Hand Soap Cartridge

  • Mfr # 5665-02

  • Zoro # G1660687


product price: $61.19
/pk 2, $30.60/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5665-02
Zoro #
G1660687
UPC #
073852011715
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
TFX
Requires Dispenser
Yes
Hygiene Form
Foam
Packaging Type
Cartridge
Green Certification or Other Recognition
Green Certified; Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners
Uses Dispenser
Mfr. No. 142529
Standards
ADA, UL, CE
Color
Clear
Formula
A Mild, Readily Biodegradable Foam Soap Formula for General Use
Application
Hand Cleansing
Features
Rinses Clean to Keep Sinks Looking Fresh and Drains Clear, Compatible with TFX Touch-Free Dispenser
Series
TFX
Refill Type
Bulk
Manufacturer Dispenser Part Number
2730-12, 2740-12, 2789-12, 2799-12-EEU00
Product Type
Hand Soap
NSF Rating
E1
Includes Grit
No
Removes
Grime

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2730-12, 2740-12, 2799-12-EEU00, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.