This item is Discontinued.

Gojo 14 oz. Hand Cleaner Cartridge 1141-12

14 oz. Hand Cleaner Cartridge (Discontinued)

  • Mfr # 1141-12
  • Zoro # G0098169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1141-12
Zoro #
G0098169
UPC #
073852011418
Country of Origin
Unknown

Dimensions

Size
14 oz.

Details

Formula
Cream
Fragrance
Unscented
Item
Hand Cleaner
Application
Grease, Tar and Oil Removal
Packaging Type
Cartridge
Requires Dispenser
No
Uses Dispenser
No
Color
White

Description

Hand Cleaner, Color White, Fragrance Unscented, Formula Cream, Requires Dispenser No, Application Grease, Tar and Oil Removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.