Shop GOJO
See all product information
Create Account
2,000 mL Personal Soaps 4 PK
Mfr # 7255-04
Zoro # G504417530
product price:Â
$
81.25
/pk 4, $20.31/ea
Key Features
For Use On
Grease; Industrial Soil
Application
Hand
Cleaner Container Type
Bag In Box
Soap/Lotion Type
Liquid
For Use With
GOJO® 7200-01, 7205-01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7255-04
- Zoro #
- G504417530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2,000 mL
Details
- Item
- Personal Soaps
- Fragrance
- Citrus
- For Use On
- Grease; Industrial Soil
- Application
- Hand
- Cleaner Container Type
- Bag In Box
- Soap/Lotion Type
- Liquid
- For Use With
- GOJO® 7200-01, 7205-01
- Color
- Orange
Description
Quick-acting, lotion hand cleaner with pumice scrubbers. Cleans without harsh solvents. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with every refill. Effective on dirt, oil and grease. Natural citrus ingredient.
Documents & Resources
Restrictions
Hazardous material