Shop GOJO
See all product information
Create Account
2,000 mL Personal Soaps 4 PK
Mfr # 7272-04
Zoro # G804417582
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Color
Beige
For Use With
7200-01
Application
Hand
Soap/Lotion Type
Liquid
For Use On
Adhesives; Brake Dust; Carbon Black; Caulk; Clay; Grease; Mud; Oil; Oil Based Paint; Shellacs; Silicone Sealer; Soil; Urethanes; Varnish; Wood Stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7272-04
- Zoro #
- G804417582
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2,000 mL
Details
- Item
- Personal Soaps
- Fragrance
- Unscented
- Color
- Beige
- For Use With
- 7200-01
- Application
- Hand
- Soap/Lotion Type
- Liquid
- For Use On
- Adhesives; Brake Dust; Carbon Black; Caulk; Clay; Grease; Mud; Oil; Oil Based Paint; Shellacs; Silicone Sealer; Soil; Urethanes; Varnish; Wood Stains
- Cleaner Container Type
- Dispenser Refill
Description
GOJO® SUPRO MAXTM Hand Cleaner is a fast and effective heavy-duty hand cleaner with gentle scrubbers. The unique blend of cleaners and skin conditioners help leave skin feeling healthy. This product has the ability to remove difficult soils, such as those from body shops and manufacturing plants, by applying to dry hands and then rinsing. Compatible with PROTM TDXTM dispensing system.
- Formulated to remove tough or sticky soils and adhesives.
- Non-drying formula.
- Gentle on skin.
- SANITARY SEALEDTM refill helps prevent contamination.
- Fresh dispensing valve with each refill.
- Effective on oil, grease, paint, and adhesives.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.