This item is Discontinued.

Gojo 272012 TFX Touch Free Dispenser  1200ml  6-1/2w x 4-1/2d x 11-1/4h  Gray 272012

272012 TFX Touch Free Dispenser 1200ml 6-1/2w x 4-1/2d x 11-1/4h Gray (Discontinued)

  • Mfr # 272012
  • Zoro # G004111150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
272012
Zoro #
G004111150
UPC #
-
Country of Origin
China

Dimensions

Refill Size
1,200 mL
Height
10.56
Width
4
Length
6.12

Details

Material
ABS Plastic
Mount Type
Wall Mount
Includes
Adhesive Tape
Refill Type
Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump

Description

Touch-free, trouble-free dispensing system. Automatically dispenses perfect amount of foam or gel sanitizer needed. 30,000 uses from three standard C-size alkaline batteries (incl.). Uses refills GOJ-5392-02 and GOJ-5456-04 (sold separately). Use with Sanitizing Station GOJ-2423-DS (sold separately). Dispenser Type: For Liquids; Capacity (Volume): 1200.000 mL; Holds: 1,200 ml; Color(s): Gray/White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.