Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gojo 4.5 lb Personal Soaps 6 PK 0915-06

4.5 lb Personal Soaps 6 PK (Discontinued)

  • Mfr # 0915-06
  • Zoro # G204417762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0915-06
Zoro #
G204417762
UPC #
-
Country of Origin
United States

Dimensions

Size
4.5 lb

Details

Item
Personal Soaps
Fragrance
Lemon
Application
Hand
Color
White
Soap/Lotion Type
Creme
For Use On
Asphalt; Brake Dust; Carbon Black; Clay; Grease; Mud; Oil; Soil; Tar
For Use With
GOJO® Crème-Style Dispenser (sold separately)
Cleaner Container Type
Cartridge

Description

Creme-style hand cleaner with pumice scrubbers for removing difficult soils. Contains pumice scrubbers to help loosen dirt. Cleans with or without water. No harsh solvents. Effective on grease, tar, oil and asphalt.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.