Shop GOJO
See all product information
5,000 mL Personal Soaps Dispenser Refill, 2 PK
Mfr # 7572-02
Zoro # G300447502
product price:Â $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
Key Features
Fragrance
Floral
Cleaner Container Type
Dispenser Refill
For Use With
7500-01
Size
5,000 mL
Color
Beige
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7572-02
Zoro #
G300447502
UPC #
-
Country of Origin
United States
Dimensions
Size
5,000 mL
Details
Item
Personal Soaps
Fragrance
Floral
Cleaner Container Type
Dispenser Refill
For Use With
7500-01
Color
Beige
Soap/Lotion Type
Lotion
Packaging Type
Dispenser Refill
For Use On
Adhesives; Brake Dust; Carbon Black; Caulk; Clay; Grease; Mud; Oil; Oil Based Paint; Shellacs; Silicone Sealer; Soil; Urethanes; Varnish; Wood Stains
Weight
24 lbs
Application
Hand
Hygiene Properties
Moisturizing
Description
Fast and effective heavy-duty hand cleaner with gentle scrubbers. Unique blend of cleaners and skin conditioners help leave skin feeling healthy. Non-drying formulation. Gentle on skin. Effective on oil, grease, paint, and adhesives.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.