Zoro Homepage

5000 ml Liquid Hand Soap Cartridge

  • Mfr # 7520-02

  • Zoro # G0774261


product price: $68.49
/pk 2, $34.25/ea

Key Features

Form
Lotion
Container Type
Cartridge
Container Size
5,000 mL
Fragrance
Floral
Hygiene Properties
Antibacterial, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7520-02
Zoro #
G0774261
UPC #
073852075205
Country of Origin
United States

Dimensions

Container Size
5,000 mL
Size
5000 ml

Details

Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Floral
Hygiene Properties
Antibacterial, Moisturizing
Hygiene Series
TDX
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Hygiene Form
Liquid
Packaging Type
Cartridge
Formula
Quickly Builds to a Rich Lather
Color
Gray
Uses Dispenser
Mfr. No. 7500
Application
Hand Cleansing
Features
Sanitary Sealed to Help Prevent Contamination
Series
PRO(TM) TDX(TM)
Refill Type
Bulk
Manufacturer Dispenser Part Number
7500-01
Removes
Dirt, Grime, Oil
Product Type
Hand Soap
NSF Rating
Not Rated
Includes Grit
No

Description

Hand Soap, Color Pink, Form Lotion, Product Type Hand Soap, Series PRO(TM) TDX(TM), Container Size 5,000 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7500-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.