This item is Discontinued.

Gojo 800 mL Liquid Hand Soap Cartridge, 12 PK 9181-12

800 mL Liquid Hand Soap Cartridge, 12 PK (Discontinued)

  • Mfr # 9181-12
  • Zoro # G9225122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9181-12
Zoro #
G9225122
UPC #
10073852528524
Country of Origin
United States

Dimensions

Size
800 mL

Details

Formula
Moisturizers
Fragrance
Unscented
Item
Hand Soap
Application
Dirts, Grease Removal, Industrial Soils
Hygiene Form
Liquid
Hygiene Properties
Dye-Free, Perfume-Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Color
Clear
Form
Liquid
Uses Dispenser
9033-12, 9034-12
Ligature Resistant
No
Manufacturer Dispenser Part Number
9033-12, 9034-12

Description

Hand Soap, Color Clear, Form Liquid, Fragrance Unscented, Hygiene Properties Dye-Free, Perfume-Free, Manufacturer Dispenser Part Number 9033-12, 9034-12, Requires Dispenser Yes, Application Dirts, Grease Removal, Industrial Soils, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.