This item is Discontinued.

Gojo ADX-12 1250mL Foam Soap Dispenser, Push-Style, White 8880-06

ADX-12 1250mL Foam Soap Dispenser, Push-Style, White (Discontinued)

  • Mfr # 8880-06
  • Zoro # G4039436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8880-06
Zoro #
G4039436
UPC #
073852023176
Country of Origin
United States

Dimensions

Refill Size
1,250 mL
Size
1250 mL
Height
11 7/8 in
Width
4 21/32 in
Depth
3 31/32 in
Overall Width
4 5/8 in
Overall Depth
4 in
Overall Height
11 7/8 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Hygiene Form
Liquid
Soap/Lotion Type
Liquid
Material
ABS
Color
White
Series
ADX-12
Standards
ADA Compliant
Refill Type
Cartridge
Finish
Matte
Hygiene Series
ADX-12(TM)
Dispenser Mount Type
Wall
Features
Compact design ideal for tight spaces, Large sight window and skylight allow at-a-glance product monitoring, Easily converts to locked dispenser, Lifetime guarantee, Customization available
Dispenser Color
White
For Use With
8811-03, 8812-03, 8813-03, 8816-03
Mount Type
Wall
Includes
Locking Key
Form
Liquid
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
8811-03, 8812-03, 8813-03, 8816-03

Description

Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS, Series ADX-12, Finish Matte, Compatible with Manufacturer Model Number 8811-03, 8812-03, 8813-03, 8816-03, Refill Size 1,250 mL, Operation Mode Manual, Overall Depth 4 in, Overall Height 11 7/8 in, Overall Width 4 5/8 in, Form Liquid, Standards ADA Compliant, Includes Locking Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.