This item is Discontinued.

No Product Image Available

ADX-12 Dispenser, 1,250 mL, 4.5 x 4 x 11.25, Gray (Discontinued)

  • Mfr # 8884-06
  • Zoro # G615661617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8884-06
Zoro #
G615661617
UPC #
73852023183
Country of Origin
United States

Dimensions

Refill Size
1,250 mL

Details

Operation Mode
Manual
Form
Foam
Color
Gray
Material
Acrylonitrile Butadiene Styrene (ABS)

Description

High-capacity 1250 mL GOJO ADX-12 dispenser is ideal for high-traffic areas. Large sight window, skylight, and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Fully ADA compliant. Controlled Collapse refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED refills are made durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.