Zoro Homepage

Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3

  • Mfr # 8823-03

  • Zoro # G2061431


product price: $73.39
/pk 3, $24.46/ea

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Citrus, Spice
Color
White/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8823-03
Zoro #
G2061431
UPC #
073852046588
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 ml

Details

Item
3-in-1 Shampoo, Conditioner & Body Wash
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus, Spice
Color
White/Yellow
Requires Dispenser
Yes
Hygiene Form
Foam
Uses Dispenser
Mfr. No. ADX
Standards
ADA
Hygiene Properties
None
Packaging Type
Cartridge
Hygiene Series
ADX
Formula
Botanical Extracts
Application
General Skin Cleansing, Shampoo
Features
Sanitary Sealed Refill Helps Prevent Contamination
NSF Rating
Not Rated
Product Type
Body Wash/Shampoo/Conditioner Combo
Removes
Dirt, Grime, Oil
Manufacturer Dispenser Part Number
8884-06, 8888-06
Includes Grit
No
Series
ADX-12(TM)

Description

Body Wash/Shampoo/Conditioner Combo, Color White, Form Liquid, Product Type Shampoo and Body Wash, Series ADX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Moisturizing, Paraben-Free, Formula Botanical Extracts, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8888-06, Requires Dispenser Yes, Includes Not Applicable, Standards USDA Biobased, Application Body Cleanser, Hair Cleanser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.