Shop All Hand Soap & Lotion Dispensers
Gojo
Floor & Wall Protector for FMX Dispenser
Mfr # 5145-06
Zoro # G0556197
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series Shield
- Standards ADA Compliant
- Overall Height 5 5/8 in
- Finish Plastic
Product Information
- Brand Gojo
- MFR # 5145-06
- Zoro # G0556197
- UPC # 073852016840
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 5 5/8 in |
Overall Depth | 4 in |
Details
Description
Dispenser Floor And Wall Protector, Color Gray, Compatible with Manufacturer Model Number 5150-06, 5158-06, Finish Plastic, For Dispenser Type Manual, Overall Depth 4 in, Overall Height 5 5/8 in, Overall Width 5 5/8 in, Product Type Floor and Wall Protector, Series Shield, Standards ADA Compliant, Compatible with Grainger Part Number 3WU72, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK4 (FG4012451)
- KRAFT TOOL 149mm Broom Handle, Yellow (BL432)
- CHEMIQUE Bathroom Cleaner Original Gel Formula 32 oz 2PK (KRC7GEL322pack)
- DAWN Ultra Liquid Dish Detergent, Original Scent, 18 oz Pour Bottle, 10PK (80736874)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- GOJO NXT 2000mL Dispenser, Push-Style, Dove Gray (2230-08)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- Gojo Hand Soap & Lotion Dispensers