Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gojo GOJO 5000 mL Clean Shampoo Refill 7530-02

GOJO 5000 mL Clean Shampoo Refill (Discontinued)

  • Mfr # 7530-02
  • Zoro # G0251693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7530-02
Zoro #
G0251693
UPC #
073852075304
Country of Origin
Unknown

Dimensions

Size
5000ml

Details

Item
Shampoo
Fragrance
Clean
Form
Liquid
Hygiene Series
Shower Up
Hygiene Form
Liquid
Hygiene Properties
None
Uses Dispenser
Mfr. No. 5160-06
Requires Dispenser
Yes
Color
Gray

Description

Shampoo, Color Gray, Form Liquid, Fragrance Clean, Hygiene Properties None, Requires Dispenser Yes, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.