
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8888-06
Zoro #
G302539632
UPC #
73852023206
Country of Origin
United States
Dimensions
Overall Width
4.64 in
Overall Height
11.89 in
Size
1250 mL
Overall Length
3.98 in
Minimum Height Clearance
3"
Details
Food Service Dispenser Mounting
Wall
Product Series
ADX
Includes
Included Adhesive Tape or Optional Hardware
Refill Features
SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature.
Refill Material
Lightweight PET Plastic Bottle, Polypropylene Collar, Mixed Material Plastic Pump
Description
GOJO® ADX-12TM DISPENSER - 8888-06 HIGH CAPACITY 1250 ML GOJO ADX-12 PUSH-STYLE FOAM SOAP DISPENSER IS IDEAL FOR HIGH-TRAFFIC AREAS. LARGE SIGHT WINDOW, SKYLIGHT, AND CRYSTAL CLEAR REFILL BOTTLES MAKE IT EASY TO CHECK FILL STATUS. CONVERTS TO A LOCKING DISPENSER AT ANY TIME BY SIMPLY REMOVING THE KEY FROM INSIDE THE DISPENSER. FULLY ADA COMPLIANT. THE CONTROLLED COLLAPSE REFILL BOTTLES HOLD THEIR SHAPE AS THEY EMPTY FOR A MORE ATTRACTIVE OVERALL APPEARANCE. REMOVABLE PUMP MAKES RECYCLING EASY. SANITARY SEALED REFILLS ARE MADE OF DURABLE, RECYCLABLE PET MATERIAL, USING 30 PERCENT LESS PLASTIC THAN RIGID HDPE BOTTLES. BRUSHED CHROME/BLACK COLOR.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.