This item is Discontinued.

Gojo Gojo GOJ410212S 8 oz Advanced Hand Sanitizer Gel Pump GOJ410212S

Gojo GOJ410212S 8 oz Advanced Hand Sanitizer Gel Pump (Discontinued)

  • Mfr # GOJ410212S
  • Zoro # G204142404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ410212S
Zoro #
G204142404
UPC #
73852291025
Country of Origin
China

Description

Instant Hand Sanitizer kills 99.99 percent of most common illness-causing germs in as little as 15 seconds. This refreshing, alcohol-based formula contains moisturizers and Vitamin E to leave hands feeling soft and refreshed. Pump bottle makes hand sanitizer easy to dispense and apply. This formula is the same PURELL Advanced Hand Sanitizer Gel you usually use, but it comes in a rounded bottle instead of the usual design to the meet the high demand for this hand sanitizer.

Features
  • Easy, compact way to sanitize your hands on-the-go
  • Trusted, germ-killing formula
  • Kills 99.99% of most common germs that may cause illness without damaging skin
  • Equipped with moisturizers to keep hands feeling soft
  • Free of triclosan, parabens and preservatives
Specifications
  • Volume Capacity: 8 oz
  • Dispenser Type: Pump Bottle
  • Recommended Use: Kill Germs
  • Application/Usage: Hand
  • Color: Clear
  • Assembly Required: No
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.