42.3 fl oz (1250 mL) FMX-12 Refill Green Certified Foam Hand Soap 4 PK

  • Mfr # GOJ516504CT

  • Zoro # G402502451


product price:  $114.99
/pk 4, $28.75/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Standards
Green Certified; USDA
For Use With
Gojo FMX-12 Dispenser
Features
Fragrance-free; Rich Lather; Antibacterial-free; Triclosan-free; Paraben-free; Phthalate-free; Bio-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ516504CT
Zoro #
G402502451
UPC #
-
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Standards
Green Certified; USDA
For Use With
Gojo FMX-12 Dispenser
Features
Fragrance-free; Rich Lather; Antibacterial-free; Triclosan-free; Paraben-free; Phthalate-free; Bio-based
Color
Clear
For Use On
Hand

Description

Designed for GOJO FMX-12 Dispensers, this Green Certified foam hand cleaner will contribute to achieving your company's sustainability goals while addressing the health and well-being needs of employees and visitors. The fragrance-free, self-lathering foam formula is made with naturally renewable, plant-based ingredients free of antibacterials, triclosan, parabens and phthalates that can irritate skin. Its USDA Certified Biobased and Ecology Certified. SmartFlex refill bottle design uses 30 percent less plastic than conventional refills and is recyclable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.