Shop METHOD
See all product information
Gel Hand Wash Refill Tub, Sweet Water Scent, 34 oz, 4PK
Mfr # 378682
Zoro # G323333738
product price:Â $55.65
/pk 4, $13.91/eaKey Features
Form
Gel
Size
34 oz
For Use With
Method Gel Hand Pumps
Application
Hand
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378682
Zoro #
G323333738
UPC #
843536110153
Country of Origin
United States
Dimensions
Size
34 oz
Container Size
34 oz
Details
Form
Gel
For Use With
Method Gel Hand Pumps
Application
Hand
Color
Clear
Item
Hand Wash Refill Tub
Fragrance
Sweet Water
Container Type
Tub
Soap/Lotion Type
Gel
Description
Use refill product to replenish gel hand wash product in your method soap pump. Formula made with plant based cleansers without parabens or phthalates. This refill product comes in an adorably chubby tub made with recycled plastic (PCR) and designed to be recycled again. 35% less plastic than using three new bottles. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.