Gojo
NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK
Mfr # 0957-12
Zoro # G404417784
product price: $71.49
/pk 12, $5.96/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Application Hand
- Hygiene Form Liquid, Pumice/Scrubber
- Packaging Type Bottle
- Weight 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Gojo
- MFR # 0957-12
- Zoro # G404417784
- Country of Origin United States
- Category Hand Soaps
Details
Fragrance | Citrus |
Application | Hand |
Hygiene Form | Liquid, Pumice/Scrubber |
Packaging Type | Bottle |
Weight | 13 lbs |
Color | White |
Capacity | 14 oz |
Item | Personal Soaps |
Dirt Types | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Description
Quick-acting, lotion hand cleaner with pumice scrubbers. Cleans without harsh solvents. Effective on dirt, oil and grease. Natural citrus ingredient.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- WAHL CLIPPERRP BeardMustache Trimmer (9916-817V)
- ILC Replacement for Lumapro 2fnd2 replacement light bulb lamp (2FND2 LUMAPRO)
- KWIK-STOP Styptic Powder 0.5 Oz. 14 Gm (7857)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- GOJO 10 fl. oz. Gel Hand Cleaner Squeeze Bottle, PK 1 (2354-08)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- GOJO Liquid Hand Cleaner, Includes Grit, Moisturizing/Paraben Free, Fresh Scent, 1 Gal Pump Bottle, 2 PK (0979-02)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0947-12)
- D-LEAD 8 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (4222ES-8)
- DR. BRONNERS 16OZ ORG Cast Soap (OLCT16)