Shop All Hand Soap & Lotion Dispensers
Gojo
PRO 2,000 Hand Soap Dispenser, 2,000 mL, 7.06 x 5.9 x 17.2, Black
Mfr # 7200-01
Zoro # G202696145
Sold in multiples of 500 for $4,375.00
$4,375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Black
- Size 2000 mL
- Series PRO TDX
- Mounting Type Wall
Product Information
- Brand Gojo
- MFR # 7200-01
- Zoro # G202696145
- UPC # 73852072006
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 2000 mL |
Height | 17.2" |
Width | 7.06" |
Depth | 5.9" |
Details
Description
Features large display window to show soap inside. One-hand push operation. Made of high-impact ABS plastic with black-textured finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Beige (FG295600BEIG)
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum (29584)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03205)
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- GOJO Shield Floor and Wall Protector for ADX and LTX Dispensers Black (1045-BLK-12)
- GOJO NXT 2000mL Dispenser, Push-Style, Dove Gray (2230-08)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- Gojo Hand Soap & Lotion Dispensers