This item is Discontinued.

Gojo Skin Conditioner Refill, f/GOJO Medic ADX-7, 685ml, , WE, PK 4 GOJ874504

Skin Conditioner Refill, f/GOJO Medic ADX-7, 685ml, , WE, PK 4 (Discontinued)

  • Mfr # GOJ874504
  • Zoro # G802498880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ874504
Zoro #
G802498880
UPC #
-
Country of Origin
United States

Dimensions

Size
685 ml

Details

Item
ADX-7 Refill Hand Medic Skin Conditioner
Fragrance
Non-fragrance
Color
Clear
Application
Cracked/Scaly Skin
Standards
MWBE
Uses Dispenser
GOJO HAND MEDIC ADX-7 Dispenser
Packaging Type
Pump Bottle
Features
Fragrance-free; Absorbs Quickly; Non-greasy; Silicon-free

Description

Fragrance-free skin conditioner is specially formulated for industrial environments and for use in GOJO Hand Medic ADX-7 Dispenser. It helps prevent dry, cracked skin by maintaining skin's moisture level. Silicone-free skin conditioner absorbs quickly with no greasy feel after application. It can be used with latex gloves. Conditioner is also dermatologist-tested and NSF E4 Registered. Sanitary Sealed refill helps prevent contamination with its hygienic design and holds its shape while emptying completely with the patent-pending, Controlled Collapse feature. SMART-FLEX bottle is made of lightweight PET and uses 30 percent less material than HDPE. Refill comes with a fresh dispensing valve, and the pump is removable for easier recycling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.